




€641.20/ pieceexcl. VAT
€775.85incl. VAT
31 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3840 |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | 1.0619+N |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN50 |
Connection | Flange |
Pressure rating | PN40 |
Face to Face norm | EN 558, Series 26 |
Face to Face length | 250 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Stainless steel |
Wedge material | 1.0619+N |
Spindle material | 1.4021 |
Primary spindle seal material | Graphite |
Material bonnet | 1.0619+N |
Bonnet gasket material | Stainless steel 304 SW Graphite filled |
Actuator material | Ductile cast iron |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 450 °C |
Maximum pressure difference at 20 °C | 40 bar |
DN | DN50 |
A | 165 mm |
H | 405 mm |
L | 250 mm |
M | 200 mm |
Weight | 18 kg |