



| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN50 | EN-JL1040 | DN50 | PN10 | ā¬409.20/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN125 | EN-JL1040 | DN125 | PN10 | ā¬877.60/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN40 | EN-JL1040 | DN40 | PN10 | ā¬352.40/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN65 | EN-JL1040 | DN65 | PN10 | ā¬484.40/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN80 | EN-JL1040 | DN80 | PN10 | ā¬565.60/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN150 | EN-JL1040 | DN150 | PN10 | ā¬1,040.00/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN100 | EN-JL1040 | DN100 | PN10 | ā¬690.00/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN200 | EN-JL1040 | DN200 | PN10 | ā¬1,721.60/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN300 | EN-JL1040 | DN300 | PN10 | ā¬3,704.80/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN10 Flange DN250 | EN-JL1040 | DN250 | PN10 | ā¬2,881.60/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN6 Flange DN500 Pressure rating flange: PN10 | EN-JL1040 | DN500 | PN6 | ā¬9,856.00/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN6 Flange DN350 Pressure rating flange: PN10 | EN-JL1040 | DN350 | PN6 | ā¬5,688.00/piece | |
| Gate valve Type: 317 Cast iron/Bronze With position indicator PN6 Flange DN400 Pressure rating flange: PN10 | EN-JL1040 | DN400 | PN6 | ā¬7,604.00/piece |