ECON®

ECON® Ball valve Type: 7642+7412 Stainless steel/TF 4103/EPDM Full bore Handle Pressure relief Class 600 Butt weld B16.25 S40 17.1mmx2.3mm 3/8" (10)

  • ERIKS:14229940
  • Manufacturer:8716901126757
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€226.80/ pieceexcl. VAT

€274.43incl. VAT

42 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7642CR+7412
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
3/8" (10)
External tube diameter of connection
17.1 mm
Wall thickness, connection
2.3 mm
Connection
Butt weld
Standard welding connection
B16.25 S40
Pressure rating
Class 600
Face to Face norm
Manufacturer standard
Face to Face length
71 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F03
Mounting flange 2
F04
Bore
Full bore
With locking device
Yes
Material ball
ASTM A351 CF8M
Seat material
TF 4103
Spindle material
ASTM A276 316 Grade S
Primary spindle seal material
RPTFE
Secondary spindle seal material
EPDM
Tertiary spindle seal material
RPTFE
Body seal
RPTFE
Material connection piece
ASTM A351 CF3M
Actuator material
1.4301
Minimum medium temperature (continuous)
-50 °C
Maximum medium temperature (continuous)
150 °C
Maximum operating pressure
100 bar
Pressure relief
Yes
DN
3/8" (10)
Full bore
Yes
d
15 mm
L
71 mm
H
183 mm
M
140 mm
C
17.1 mm
Weight
0.9 kg