ECON®

ECON® Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 76.1mmx2mm 2.1/2" (65)

  • ERIKS:12725826
  • Manufacturer:8716901038739
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€652.40/ pieceexcl. VAT

€789.40incl. VAT

38 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7621
Norm
EN (DIN)
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
2.1/2" (65)
External tube diameter of connection
76.1 mm
Wall thickness, connection
2 mm
Connection
Butt weld
Standard welding connection
EN ISO 1127-1
Pressure rating
400 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
190 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Bore
Full bore
Seat material
TFM 1600
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
PTFE
Actuator material
1.4301
DN
2.1/2" (65)
d
63.5 mm
L
190 mm
H
150 mm
M
267 mm
C
76.1 mm
Weight
8.3 kg