




| Product | Nominal inner diameter | External tube diameter of connection [mm] | Wall thickness, connection [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore T-wrench Pressure relief 1000 PSI WOG Butt welded loose end B16.25 S40 76mmx6.65mm 2.1/2" (65) | 2.1/2" (65) | 76 | 6.65 | ā¬896.00/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle 1000 PSI WOG Butt welded loose end B16.25 S40 22mmx3.1mm 1/2" (15) | 1/2" (15) | 22 | 3.1 | ā¬93.20/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle Pressure relief 1000 PSI WOG Butt welded loose end B16.25 S40 34mmx3.65mm 1" (25) | 1" (25) | 34 | 3.65 | ā¬180.80/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle 1000 PSI WOG Butt welded loose end B16.25 S40 61mmx4.25mm 2" (50) | 2" (50) | 61 | 4.25 | ā¬431.60/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle 1000 PSI WOG Butt welded loose end B16.25 S40 34mmx3.65mm 1" (25) | 1" (25) | 34 | 3.65 | ā¬178.80/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle Pressure relief 1000 PSI WOG Butt welded loose end B16.25 S40 28mmx3.55mm 3/4" (20) | 3/4" (20) | 28 | 3.55 | ā¬117.60/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle 1000 PSI WOG Butt welded loose end B16.25 S40 43mmx3.95mm 1.1/4" (32) | 1.1/4" (32) | 43 | 3.95 | ā¬220.40/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle Pressure relief 1000 PSI WOG Butt welded loose end B16.25 S40 50mmx4.55mm 1.1/2" (40) | 1.1/2" (40) | 50 | 4.55 | ā¬302.40/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle Pressure relief 1000 PSI WOG Butt welded loose end B16.25 S40 43mmx3.95mm 1.1/4" (32) | 1.1/4" (32) | 43 | 3.95 | ā¬222.40/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle Pressure relief 1000 PSI WOG Butt welded loose end B16.25 S40 22mmx3.1mm 1/2" (15) | 1/2" (15) | 22 | 3.1 | ā¬95.60/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle 1000 PSI WOG Butt welded loose end B16.25 S40 50mmx4.55mm 1.1/2" (40) | 1.1/2" (40) | 50 | 4.55 | ā¬300.00/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle Pressure relief 1000 PSI WOG Butt welded loose end B16.25 S40 61mmx4.25mm 2" (50) | 2" (50) | 61 | 4.25 | ā¬433.20/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore Handle 1000 PSI WOG Butt welded loose end B16.25 S40 28mmx3.55mm 3/4" (20) | 3/4" (20) | 28 | 3.55 | ā¬116.00/piece | |
| Ball valve Type: 7645 Stainless steel/TF 4103/PTFE Full bore T-wrench 1000 PSI WOG Butt welded loose end B16.25 S40 76mmx6.65mm 2.1/2" (65) | 2.1/2" (65) | 76 | 6.65 | ā¬890.40/piece |