




| Product | Nominal inner diameter | External tube diameter of connection [mm] | Wall thickness, connection [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 26.9mmx1.6mm 3/4" (20) | 3/4" (20) | 26.9 | 1.6 | ā¬95.20/piece | |
| Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 60.3mmx2mm 2" (50) | 2" (50) | 60.3 | 2 | ā¬332.00/piece | |
| Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 21.3mmx1.6mm 1/2" (15) | 1/2" (15) | 21.3 | 1.6 | ā¬77.92/piece | |
| Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 33.7mmx2mm 1" (25) | 1" (25) | 33.7 | 2 | ā¬136.00/piece | |
| Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 76.1mmx2mm 2.1/2" (65) | 2.1/2" (65) | 76.1 | 2 | ā¬652.40/piece | |
| Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 88.9mmx2mm 3" (80) | 3" (80) | 88.9 | 2 | ā¬812.80/piece | |
| Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 48.3mmx2mm 1.1/2" (40) | 1.1/2" (40) | 48.3 | 2 | ā¬238.80/piece | |
| Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 114.3mmx2mm 4" (100) | 4" (100) | 114.3 | 2 | ā¬1,588.80/piece | |
| Ball valve Type: 7621 Stainless steel/TFM 1600/FPM (FKM) Full bore Handle 400 PSI WOG Butt weld EN ISO 1127-1 42.4mmx2mm 1.1/4" (32) | 1.1/4" (32) | 42.4 | 2 | ā¬159.60/piece |