




| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Butterfly handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 228-1 | 1000 PSI WOG | ā¬22.68/piece | |
| Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Butterfly handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | 1000 PSI WOG | ā¬27.09/piece | |
| Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Butterfly handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | 1000 PSI WOG | ā¬40.14/piece | |
| Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Butterfly handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) | 1/4" (8) | ISO 228-1 | 1000 PSI WOG | ā¬22.68/piece | |
| Ball valve Type: 7752 Stainless steel/PTFE/PTFE Full bore Butterfly handle 1000 PSI WOG Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | 1000 PSI WOG | ā¬60.03/piece |