3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA60 24V DC 1000 PSI WOG Internal thread (BSPP) 2" (50) 2" (50) ISO 228-1 1000 PSI WOG €1,382.10 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 24V DC 1000 PSI WOG Internal thread (BSPP) 3/4" (20) 3/4" (20) ISO 228-1 1000 PSI WOG €644.73 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA40 24V DC 1000 PSI WOG Internal thread (BSPP) 3/4" (20) 3/4" (20) ISO 228-1 1000 PSI WOG €644.73 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 24V DC 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) 1.1/4" (32) ISO 228-1 1000 PSI WOG €787.10 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 3/8" (10) 3/8" (10) ISO 228-1 1000 PSI WOG €604.35 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA40 24V DC 1000 PSI WOG Internal thread (BSPP) 1" (25) 1" (25) ISO 228-1 1000 PSI WOG €712.30 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 24V DC/95-245V AC 1000 PSI WOG Internal thread (BSPP) 1/4" (8) 1/4" (8) ISO 228-1 1000 PSI WOG €604.35 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 24V DC 1000 PSI WOG Internal thread (BSPP) 3/8" (10) 3/8" (10) ISO 228-1 1000 PSI WOG €604.35 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 24V DC 1000 PSI WOG Internal thread (BSPP) 1" (25) 1" (25) ISO 228-1 1000 PSI WOG €712.30 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA40 24V DC 1000 PSI WOG Internal thread (BSPP) 1/4" (8) 1/4" (8) ISO 228-1 1000 PSI WOG €604.35 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA60 230V AC 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) 1.1/2" (40) ISO 228-1 1000 PSI WOG €1,178.10 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 1/4" (8) 1/4" (8) ISO 228-1 1000 PSI WOG €604.35 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 1/4" (8) 1/4" (8) ISO 228-1 1000 PSI WOG €604.35 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) 1.1/4" (32) ISO 228-1 1000 PSI WOG €787.10 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA40 24V DC 1000 PSI WOG Internal thread (BSPP) 3/8" (10) 3/8" (10) ISO 228-1 1000 PSI WOG €604.35 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA60 230V AC 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) 1.1/2" (40) ISO 228-1 1000 PSI WOG €1,178.10 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 1/2" (15) 1/2" (15) ISO 228-1 1000 PSI WOG €616.25 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 1" (25) 1" (25) ISO 228-1 1000 PSI WOG €712.30 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA60 24V DC 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) 1.1/2" (40) ISO 228-1 1000 PSI WOG €1,243.55 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA60 230V AC 1000 PSI WOG Internal thread (BSPP) 2" (50) 2" (50) ISO 228-1 1000 PSI WOG €1,321.75 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 3/4" (20) 3/4" (20) ISO 228-1 1000 PSI WOG €644.73 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore L-bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 1" (25) 1" (25) ISO 228-1 1000 PSI WOG €712.30 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA40 24V DC 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) 1.1/4" (32) ISO 228-1 1000 PSI WOG €787.10 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA60 230V AC 1000 PSI WOG Internal thread (BSPP) 2" (50) 2" (50) ISO 228-1 1000 PSI WOG €1,311.55 / piece 3-Way ball valve Type: 7760EE Stainless steel/RPTFE/FPM (FKM) Reduced bore T-bore Electric operated ELA40 230V AC 1000 PSI WOG Internal thread (BSPP) 3/4" (20) 3/4" (20) ISO 228-1 1000 PSI WOG €644.73 / piece