• 81
  • 3
  • 3
  • 73
  • 4
  • 1
  • 8
  • 1
  • 22
  • 17
  • 3
  • 1
  • 2
  • 2
  • 2
309 Products showing for Welding Consumables
Product Image

GRIFFON Soldering flux S-39 320ml

  • Eriks:23165379
  • Manufacturer:1230010

€12.01/ pieceexcl. VAT

€14.53incl. VAT

12 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Lasdr. OL OK AUTROD12.51-1,0

  • Eriks:23156724
  • Manufacturer:1251107710
  • Diameter:1 mm
  • Weight:18 kg

€5.05/ kilogramexcl. VAT

€6.11incl. VAT

Sold per: 18Min. order: 18

54 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Lasdr. OL OK TIGROD12.64-2,4

  • Eriks:23156749
  • Manufacturer:126424R150
  • Diameter:2.4 mm
  • Weight:5 kg

€8.65/ kilogramexcl. VAT

€10.47incl. VAT

15 In stock - Estimated delivery date 05/11/2026
Product Image

OERLIKON SPEZIAL 2.5X350 Laselektrode OERLIKON

  • Eriks:11898611
  • Diameter:2.5 mm
  • Total length:350 mm
  • ISO standard:E 38 3 B 12 H10

€1.22/ pieceexcl. VAT

€1.48incl. VAT

Sold per: 200Min. order: 200

800 In stock - Estimated delivery date 05/11/2026
Product Image

PRIMAFIXE Unalloyed electrodes PRIMAFIXE 3,20x350mm

  • Eriks:12575627
  • Diameter:3.2 mm
  • Total length:350 mm
  • ISO standard:E 35 0 RC 11

€0.65/ pieceexcl. VAT

€0.79incl. VAT

Sold per: 620Min. order: 620

1860 In stock - Estimated delivery date 05/11/2026
Product Image

BĂ–HLER Unalloyed tig wire BĂ–HLER EML 5 2,00x1 000mm

  • Eriks:12575133
  • Diameter:2 mm
  • ISO standard:W 46 5 W 2 Si
  • AWS standard:ER 70S-3

€20.19/ kilogramexcl. VAT

€24.43incl. VAT

15 In stock - Estimated delivery date 05/11/2026
Product Image

OERLIKON SPEZIAL 3.2X350(1 carton box = 375 pcs) Laselektrode OERLIKON

  • Eriks:11898612
  • Diameter:3.25 mm
  • Total length:350 mm
  • ISO standard:E 38 3 B 12 H10

€1.73/ pieceexcl. VAT

€2.09incl. VAT

Sold per: 125Min. order: 125

2500 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Lasdr. ALU OK AUTROD5356-1,2

  • Eriks:23157240
  • Manufacturer:1815129870
  • Diameter:1.2 mm
  • Weight:7 kg

€16.52/ kilogramexcl. VAT

€19.99incl. VAT

14 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Lasdr. LG OK AUTROD13.91-1,0

  • Eriks:23156732
  • Manufacturer:1391107700
  • Diameter:1 mm
  • Weight:15 kg

€36.70/ kilogramexcl. VAT

€44.41incl. VAT

Sold per: 15Min. order: 15

15 In stock - Estimated delivery date 05/11/2026

€85.06/ pieceexcl. VAT

€102.92incl. VAT

22 In stock - Estimated delivery date 05/11/2026
Product Image

PHOENIX Unalloyed electrodes PHOENIX SPEZIAL D 2,50x350mm

  • Eriks:12574863
  • Diameter:2.5 mm
  • Total length:350 mm
  • ISO standard:E 42 3 B 12 H10

€0.61/ pieceexcl. VAT

€0.74incl. VAT

Sold per: 820Min. order: 820

1640 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Lasdr.OK ARISTOROD 12.50 1,0

  • Eriks:23156689
  • Manufacturer:1A50106910
  • Diameter:1 mm
  • Weight:18 kg

€5.29/ kilogramexcl. VAT

€6.40incl. VAT

198 In stock - Estimated delivery date 05/11/2026
Product Image

BĂ–HLER High alloyed electrodes BĂ–HLER FOX EAS 4 M-A 2,50x350mm

  • Eriks:12575010
  • Diameter:2.5 mm
  • Total length:350 mm
  • ISO standard:E 19 12 3 L R 3 2

€1.26/ pieceexcl. VAT

€1.53incl. VAT

Sold per: 200Min. order: 200

1200 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Lasdr. OL OK TIGROD12.64-2,0

  • Eriks:23156748
  • Manufacturer:126420R150
  • Diameter:2 mm
  • Weight:5 kg

€9.20/ kilogramexcl. VAT

€11.13incl. VAT

Sold per: 5Min. order: 5

25 In stock - Estimated delivery date 05/11/2026
Product Image

BĂ–HLER Unalloyed electrodes BĂ–HLER FOX OHV 2,50x350mm

  • Eriks:12574803
  • Diameter:2.5 mm
  • Total length:350 mm
  • ISO standard:E 38 0 RC 11

€0.27/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 320Min. order: 320

960 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Lasdr. OL OK AUTROD1251-08 5KG

  • Eriks:23156693
  • Manufacturer:1251084600
  • Diameter:0.8 mm
  • Weight:5 kg

€7.83/ kilogramexcl. VAT

€9.47incl. VAT

Sold per: 5Min. order: 5

150 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Lasdr. OL OK AUTROD12.50-0,8

  • Eriks:23156718
  • Manufacturer:1A50086900
  • Diameter:0.8 mm
  • Weight:15 kg

€5.93/ kilogramexcl. VAT

€7.18incl. VAT

Sold per: 15Min. order: 15

480 In stock - Estimated delivery date 05/11/2026
Product Image

GRIFFON Soldering flux S-39 80ml

  • Eriks:23165378
  • Manufacturer:1230005

€4.64/ pieceexcl. VAT

€5.61incl. VAT

4 In stock - Estimated delivery date 05/11/2026

€0.36/ pieceexcl. VAT

€0.43incl. VAT

Sold per: 140Min. order: 140

5320 In stock - Estimated delivery date 05/11/2026
Product Image

GRIFFON Soldering flux S-65 80ml

  • Eriks:23165385
  • Manufacturer:1230142

€4.96/ pieceexcl. VAT

€6.00incl. VAT

6 In stock - Estimated delivery date 05/11/2026
Product Image

THERMANIT High alloyed tig wire THERMANIT JE-308L 1,00x1.000mm

  • Eriks:12575219
  • Diameter:1 mm
  • ISO standard:W 19 9 L
  • AWS standard:ER 308L

€27.08/ kilogramexcl. VAT

€32.77incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Laselektr.48-3,25(3X165)

  • Eriks:23156554
  • Diameter:3.25 mm

€0.49/ pieceexcl. VAT

€0.59incl. VAT

2270 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Electroden OK 92.18 2.5X300 Vacpac

  • Eriks:11555218
  • Diameter:2.5 mm
  • Total length:300 mm
  • ISO standard:E C Ni-Cl 3

€43.77/ tubeexcl. VAT

€52.96incl. VAT

5 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Laselektr OK 63.30 3.2x350 VP (3x46)

  • Eriks:11948472
  • Diameter:3.2 mm
  • Total length:350 mm
  • ISO standard:E 19 12 3 L R 1 2

€1.59/ pieceexcl. VAT

€1.92incl. VAT

138 In stock - Estimated delivery date 05/11/2026
Product Image

ESAB Lasdr. RVS OK TIGROD316LSi-2,0

  • Eriks:23157262
  • Manufacturer:163220R150
  • Diameter:2 mm
  • Weight:5 kg

€13.57/ kilogramexcl. VAT

€16.42incl. VAT

20 In stock - Estimated delivery date 05/11/2026