Plastic Welding Rods

  • 3
  • 4
  • 2
  • 3
  • 2
  • 6
  • 1
7 Products showing for Plastic Welding Rods
Product Image

MULTILENE Welding wire Multilene PE Black Round ∅4mm Coil

  • Eriks:10035314
  • Material:HDPE
  • Tradename:Multilene PE
  • Shape:Round

€302.50/ pieceexcl. VAT

€366.03incl. VAT

Estimated delivery date - 03/12/2026
Product Image

MULTILENE Welding wire Multilene PP Grey Round ∅4mm 1000mm

  • Eriks:10035360
  • Material:PP
  • Tradename:Multilene PP
  • Shape:Round

€331.85/ pieceexcl. VAT

€401.54incl. VAT

Estimated delivery date - 08/12/2026
Product Image

MULTILENE Welding wire Multilene PE Black Round ∅3mm Coil

  • Eriks:10035313
  • Material:HDPE
  • Tradename:Multilene PE
  • Shape:Round

€302.50/ pieceexcl. VAT

€366.03incl. VAT

Estimated delivery date - 03/12/2026
Product Image

MULTILENE Welding wire Multilene PP Grey Round ∅3mm Coil

  • Eriks:10035316
  • Material:PP
  • Tradename:Multilene PP
  • Shape:Round
Not available in webshop
Estimated delivery date - 08/12/2026
Contact us
Product Image

EPRADUR Welding Wire Epradur X Dark Grey Round ∅3mm Roll

  • Eriks:10035363
  • Material:PVC
  • Tradename:Epradur
  • Shape:Round

€240.23/ pieceexcl. VAT

€290.68incl. VAT

Estimated delivery date - 03/12/2026
Product Image

EPRADUR Welding Wire Epradur X Dark Grey 80° 4,3x3mm 1000mm

  • Eriks:10035365
  • Material:PVC
  • Tradename:Epradur
  • Shape:Triangle 80°

€240.23/ pieceexcl. VAT

€290.68incl. VAT

Estimated delivery date - 01/12/2026
Product Image

EPRADUR Welding Wire Epradur X Dark Grey Round ∅4mm Roll

  • Eriks:10035364
  • Material:PVC
  • Tradename:Epradur
  • Shape:Round

€240.23/ pieceexcl. VAT

€290.68incl. VAT

Estimated delivery date - 03/12/2026