BÖHLER

BÖHLER Unalloyed tig wire BÖHLER EML 5 2,00x1 000mm

  • ERIKS:12575133
Image 1
Copper-coated wire for TIG welding on and low alloy steels. Very suitable for thin sheet metal, pipes, making penetration welds.
Save to list

€20.19/ kilogramexcl. VAT

€24.43incl. VAT

15 In stock - Estimated delivery date 23/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
2 mm
ISO standard
W 46 5 W 2 Si
AWS standard
ER 70S-3
Weight
15 kg