
€0.65/ pieceexcl. VAT
€0.79incl. VAT
Sold per: 620Min. order: 620
1860 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRIMAFIXE |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 35 0 RC 11 |
AWS standard | E 6013 |
Packaging | 160 |