

€0.61/ pieceexcl. VAT
€0.74incl. VAT
Sold per: 820Min. order: 820
1640 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PHOENIX |
Diameter | 2.5 mm |
Total length | 350 mm |
ISO standard | E 42 3 B 12 H10 |
AWS standard | E 7016 |
Packaging | 188 |