
€2.39/ meterexcl. VAT
€2.89incl. VAT
Sold per: 50Min. order: 50
2088 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BLUE STAR |
Internal diameter | 63 mm |
Wall thickness | 3.5 mm |
Outer Diameter | 70 mm |
Maximum operating pressure | 20 bar |
Minimum bending radius | 40 mm |
Roll length | 50 m |
Material of inner wall | EPDM |
Temperature range | from -30 to 70 °C |
Static wire | No |
€14.98/ meterexcl. VAT
€18.13incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 23/11/2026