
€2.74/ meterexcl. VAT
€3.32incl. VAT
30 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BLUE STAR |
Internal diameter | 8 mm |
Wall thickness | 3.5 mm |
Outer Diameter | 15 mm |
Maximum operating pressure | 20 bar |
Minimum bending radius | 40 mm |
Roll length | 100 m |
Material of inner wall | EPDM |
Temperature range | from -30 to 70 °C |
Static wire | No |