Soldering Irons

  • 4
  • 1
  • 4
  • 1
  • 1
  • 1
9 Products showing for Soldering Irons

€103.31/ pieceexcl. VAT

€125.01incl. VAT

4 In stock - Estimated delivery date 16/11/2026

€126.77/ pieceexcl. VAT

€153.39incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

WELLER Soldering iron WSP 150

  • Eriks:11875552
  • Nominal power:150 W
  • Voltage:24 V
  • Warm-up period:45 s

€495.50/ pieceexcl. VAT

€599.55incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

WELLER WE1010 soldering station

  • Eriks:13584095
  • Manufacturer:T0053298699
  • Nominal power:70 W
  • Supply voltage:230 V
  • Temperature:450 °C
Not available in webshop
1 In stock - Estimated delivery date 16/11/2026
Contact us

€70.34/ pieceexcl. VAT

€85.11incl. VAT

Estimated delivery date - 25/11/2026

€43.71/ pieceexcl. VAT

€52.89incl. VAT

Estimated delivery date - 25/11/2026

€56.28/ pieceexcl. VAT

€68.10incl. VAT

Estimated delivery date - 25/11/2026
Product Image

WELLER Pyropen gas 810 16059

  • Eriks:23577597
  • Nominal power:80 W
  • Type of soldering tip:3
  • Operating time with gas charge:3 min

€232.71/ pieceexcl. VAT

€281.58incl. VAT

Estimated delivery date - 24/11/2026

€166.90/ pieceexcl. VAT

€201.95incl. VAT

Estimated delivery date - 02/12/2026