Products
Brands
About Eriks
Customer service
BE - English
Home
Hose SEMPERIT S GOX ISO 3821
Hose SEMPERIT S GOX ISO 3821
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
8
1
63
1
Maximum operating pressure [bar]
20
2
Minimum bending radius [mm]
40
2
Log in to see your specific pricing.
Log in
2
of
Hose SEMPERIT S GOX ISO 3821
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Hose Blue Star coil=100m 8x3,5
8
3.5
15
€2.74
/
meter
Hose Blue Star coil=50m 6,3x3,5
63
3.5
70
€2.39
/
meter
Log in