FORMAT

Circular saw blade hard metal tooth form trapezium surface negative 4 ° type 2683

Design: The cutting speed should not be below 50 m/s for aluminium and not below 30 to 40 m/s for solid material.

Application: Mainly for use on mitre saws with oscillating saw blades or other circular saw benches which cut against the direction of feed. For thin-walled profiles made of aluminium and plastic, particularly anodised profiles.
Image 1
Image 2
Image 1
Image 2
  • 4
  • 1
  • 4
  • 1
  • 6
  • 18
  • 10
  • 7
  • 1
18 of Circular saw blade hard metal tooth form trapezium surface negative 4 ° type 2683
ProductBlade diameter [mm]MaterialThickness [mm]AvailablePriceexcl. VAT