

€405.08/ pieceexcl. VAT
€490.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RIDGID |
Blade diameter | 355 mm |
Material | HSS |
Thickness | 2.2 mm |
Hole diameter | 25.4 mm |
Number of teeth | 80 pce |