FORMAT

FORMAT Circular saw blade C T96 300x3.2x30mm

  • ERIKS:23114005
  • Manufacturer:4317784209373
Image 1
Image 2
Image 1
Image 2
Carbide circular saw blade, trapezoidal flat, negative –4°, FORMAT

Design:
The cutting speed should not be below 50 m/s for aluminium and 30-40 m/s for solid material.

Application: Mainly for use on mitre saws with oscillating saw blades or other circular saw benches which cut against the direction of feed. For thin-walled profile made of aluminium and plastic, particularly anodised profiles.
Save to list

€209.17/ pieceexcl. VAT

€253.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade diameter
300 mm
Material
Hard metal
Thickness
3.2 mm
Hole diameter
30 mm
Number of teeth
96 pce