FORMAT

FORMAT Circular saw blade for metal 250x32x2 - Z=128

  • ERIKS:23113933
  • Manufacturer:4317784141932
Image 1
Design: Material no. 1.3343 (HSS-DMo5), bore H7, in accordance with DIN 1840, hollow-ground. The base material is laser-cut with a bright surface finish. Hardened and repeatedly annealed to 63?65 HRC.

With significantly reduced friction coefficient and greater temperature stability.

Application: Excellently suitable for automatic sawing machines and for the use of minimum quantity lubrication / minimum quantity cooling. The highly wear-resistant coating and improved gliding properties make it the preferred choice for permanent use / serial cutting. Permits higher cutting speeds and feeds while increasing tool life at the same time.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade diameter
250 mm
Material
HSS-co
Thickness
2 mm
Hole diameter
32 mm
Number of teeth
128 pce
Coating
Tin