Reamers

  • 96
  • 458
  • 189
  • 1
  • 5
  • 5
  • 5
  • 4
  • 1
  • 5
  • 1
  • 5
  • 9
  • 1
745 Products showing for Reamers
Product Image

FORMAT Hand reamer DIN206 HSS form B 10.0mm

  • Eriks:23411011
  • Manufacturer:4317784079983
  • Type:Hand reamer
  • Diameter:10 mm
  • Cutting length:66 mm

€24.11/ pieceexcl. VAT

€29.17incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Machine reamer NC FS HSSE 16.0mm

  • Eriks:23411377
  • Manufacturer:4317784356244
  • Type:Machine reamer
  • Diameter:16 mm
  • Cutting length:52 mm

€50.98/ pieceexcl. VAT

€61.69incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand reamer DIN206 HSS form B 9.5mm

  • Eriks:23411010
  • Manufacturer:4317784079976
  • Type:Hand reamer
  • Diameter:9.5 mm
  • Cutting length:62 mm

€25.04/ pieceexcl. VAT

€30.30incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Machine reamer NC FS HSSE 14.0mm

  • Eriks:23411375
  • Manufacturer:4317784356220
  • Type:Machine reamer
  • Diameter:14 mm
  • Cutting length:47 mm

€47.90/ pieceexcl. VAT

€57.96incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Shell reamer DIN219 HSSE form B 28mm

  • Eriks:23411103
  • Manufacturer:4317784252591
  • Type:Attachable reamer
  • Diameter:28 mm
  • Cutting length:32 mm

€110.21/ pieceexcl. VAT

€133.35incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand reamer DIN206 HSS form B 5.0mm

  • Eriks:23110843
  • Manufacturer:4317784079884
  • Type:Hand reamer
  • Diameter:5 mm
  • Cutting length:44 mm

€18.33/ pieceexcl. VAT

€22.18incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Machine reamer NC FS HSSE 4.90mm

  • Eriks:23411290
  • Manufacturer:4317784355377
  • Type:Machine reamer
  • Diameter:4.9 mm
  • Cutting length:23 mm

€23.95/ pieceexcl. VAT

€28.98incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Machine reamer NC FS HSSE 4.80mm

  • Eriks:23411289
  • Manufacturer:4317784355360
  • Type:Machine reamer
  • Diameter:4.8 mm
  • Cutting length:23 mm

€23.95/ pieceexcl. VAT

€28.98incl. VAT

Estimated delivery date - 17/11/2026

€1,008.95/ pieceexcl. VAT

€1,220.83incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand cone reamer DIN2179 HSS 8.0mm

  • Eriks:23411082
  • Manufacturer:4317784252874
  • Type:Machine reamer
  • Diameter:8 mm
  • Cutting length:145 mm

€52.29/ pieceexcl. VAT

€63.27incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand reamer DIN206 HSS form B 30.0mm

  • Eriks:23411027
  • Manufacturer:4317784080149
  • Type:Hand reamer
  • Diameter:30 mm
  • Cutting length:124 mm

€123.27/ pieceexcl. VAT

€149.16incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Rivet hole reamer DIN311 HSS 30.0mm

  • Eriks:23411098
  • Manufacturer:6115123000
  • Type:Reamer for rivet
  • Diameter:30 mm
  • Cutting length:195 mm

€160.83/ pieceexcl. VAT

€194.60incl. VAT

Estimated delivery date - 17/11/2026

€354.57/ pieceexcl. VAT

€429.03incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand reamer DIN206 HSS form B 6.0mm

  • Eriks:23411003
  • Manufacturer:4317784079907
  • Type:Hand reamer
  • Diameter:6 mm
  • Cutting length:47 mm

€18.02/ pieceexcl. VAT

€21.80incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Machine reamer NC FS SC 8.20mm

  • Eriks:23411531
  • Manufacturer:4317784357388
  • Type:Machine reamer
  • Diameter:8.2 mm
  • Cutting length:33 mm

€139.91/ pieceexcl. VAT

€169.29incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand cone reamer DIN9 HSS 13.0mm

  • Eriks:23411072
  • Manufacturer:4317784078801
  • Type:Hand reamer conical
  • Diameter:13 mm
  • Cutting length:210 mm

€95.35/ pieceexcl. VAT

€115.37incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand cone reamer DIN2179 HSS 12.0mm

  • Eriks:23411084
  • Manufacturer:4317784252898
  • Type:Machine reamer
  • Diameter:12 mm
  • Cutting length:210 mm

€83.69/ pieceexcl. VAT

€101.26incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand cone reamer DIN9 HSS 14.0mm

  • Eriks:23411073
  • Manufacturer:4317784078818
  • Type:Hand reamer conical
  • Diameter:14 mm
  • Cutting length:210 mm

€100.77/ pieceexcl. VAT

€121.93incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand cone reamer DIN9 HSS 16.0mm

  • Eriks:23411074
  • Manufacturer:4317784078825
  • Type:Hand reamer conical
  • Diameter:16 mm
  • Cutting length:230 mm

€113.77/ pieceexcl. VAT

€137.66incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Shell reamer DIN219 HSSE form B 40mm

  • Eriks:23411112
  • Manufacturer:15174000
  • Type:Attachable reamer
  • Diameter:40 mm
  • Cutting length:40 mm

€143.28/ pieceexcl. VAT

€173.37incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Machine reamer NC FS HSSE 4.60mm

  • Eriks:23411287
  • Manufacturer:4317784355346
  • Type:Machine reamer
  • Diameter:4.6 mm
  • Cutting length:21 mm

€23.95/ pieceexcl. VAT

€28.98incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand reamer DIN206 HSS form B 4.5mm

  • Eriks:23110842
  • Manufacturer:4317784079877
  • Type:Hand reamer
  • Diameter:4.5 mm
  • Cutting length:41 mm

€18.82/ pieceexcl. VAT

€22.77incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Shell holder DIN217 shank MK4 22.0mm

  • Eriks:23411123
  • Manufacturer:15200022
  • Type:Attachable reamer holder
  • Total length:312 mm
  • Holding system:Morseconus 4

€244.54/ pieceexcl. VAT

€295.89incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Hand reamer DIN206 HSS form B 18.0mm

  • Eriks:23411019
  • Manufacturer:4317784080064
  • Type:Hand reamer
  • Diameter:18 mm
  • Cutting length:93 mm

€59.45/ pieceexcl. VAT

€71.93incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Shell reamer DIN219 HSSE form B 46mm

  • Eriks:23411116
  • Manufacturer:4317784252720
  • Type:Attachable reamer
  • Diameter:46 mm
  • Cutting length:45 mm

€217.65/ pieceexcl. VAT

€263.36incl. VAT

Estimated delivery date - 17/11/2026