

€113.77/ pieceexcl. VAT
€137.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Hand reamer conical |
Diameter | 16 mm |
Cutting length | 230 mm |
Total length | 280 mm |
Holding system | Square |
DIN standard | 9-B |
Material | HSS |
Shaft Diameter | 14.5 mm |