FORMAT

FORMAT Shell holder DIN217 shank MK4 22.0mm

  • ERIKS:23411123
  • Manufacturer:4317784252805
Image 1
Shell holder

Design: Cone 1:30. With morse taper shank.

Application: For attachment reamers #SAPB2396675#.

Scope of delivery: Withdrawal nut, driving ring and disc spring DIN 6888.

Save to list

€244.54/ pieceexcl. VAT

€295.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Attachable reamer holder
Total length
312 mm
Holding system
Morseconus 4
DIN standard
219 (44-50mm)
Shaft Diameter
22 mm