

Application: For reaming through holes or blind holes. For attaching to holders according to DIN 217 (#SAPB2396695#). Especially for steel materials such as general structural steels, machining steels, tempered steels, case hardened steels, tool steels, high-speed steels, cast iron, spheroidal graphite and malleable cast iron, which can be used in non-ferrous metals such as aluminium and brass.
€110.21/ pieceexcl. VAT
€133.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Attachable reamer |
Diameter | 28 mm |
Cutting length | 32 mm |
Total length | 45 mm |
DIN standard | 219 |
Tolerance | H7 |
Material | HSS-co |
Shaft Diameter | 13 mm |