• 177
  • 2
  • 1
  • 196
  • 12
  • 1
  • 1
791 Products showing for Specialist Tools
Product Image

FACOM Tweezers - 154 - Straight tweezer with grooved jaws 155mm

  • Eriks:23445053
  • Manufacturer:154
  • Length:155 mm
  • Weight:155 g

€16.20/ pieceexcl. VAT

€19.60incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€61.56/ pieceexcl. VAT

€74.49incl. VAT

5 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO O-RING LEVER BE-3529

  • Eriks:11871555
  • Manufacturer:BE-3529

€17.04/ pieceexcl. VAT

€20.62incl. VAT

8 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO PINCET ALGEMEEN 5471F200

  • Eriks:23073763
  • Manufacturer:5471 F-200
  • Length:200 mm

€39.41/ pieceexcl. VAT

€47.69incl. VAT

5 In stock - Estimated delivery date 05/11/2026

€173.92/ pieceexcl. VAT

€210.44incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO PINCET 5516

  • Eriks:23073772
  • Manufacturer:5516
  • Length:150 mm

€21.43/ pieceexcl. VAT

€25.93incl. VAT

4 In stock - Estimated delivery date 05/11/2026
Log in to view priceLog in

€28.90/ pieceexcl. VAT

€34.97incl. VAT

44 In stock - Estimated delivery date 05/11/2026

€34.39/ pieceexcl. VAT

€41.61incl. VAT

Estimated delivery date - 12/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

111 In stock - Estimated delivery date 05/11/2026

€439.50/ pieceexcl. VAT

€531.79incl. VAT

3 In stock - Estimated delivery date 05/11/2026

€30.80/ pieceexcl. VAT

€37.27incl. VAT

32 In stock - Estimated delivery date 05/11/2026

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 05/11/2026

€264.51/ pieceexcl. VAT

€320.06incl. VAT

Estimated delivery date - 12/11/2026

€85.00/ pieceexcl. VAT

€102.85incl. VAT

23 In stock - Estimated delivery date 05/11/2026
Product Image

STAHLWILLE Magnetic lifters - 1800G

  • Eriks:23781513
  • Manufacturer:12600-1800G
  • Length:525 mm

€50.44/ pieceexcl. VAT

€61.03incl. VAT

8 In stock - Estimated delivery date 05/11/2026

€1,582.00/ pieceexcl. VAT

€1,914.22incl. VAT

3 In stock - Estimated delivery date 05/11/2026
Product Image

Servicebox 1 for NBR

  • Eriks:10020589
  • Material:NBR
  • Colour:Black
  • Temperature range:-30 - 120°C

€198.50/ pieceexcl. VAT

€240.19incl. VAT

17 In stock - Estimated delivery date 05/11/2026

€146.50/ pieceexcl. VAT

€177.27incl. VAT

3 In stock - Estimated delivery date 05/11/2026

€39.60/ pieceexcl. VAT

€47.92incl. VAT

48 In stock - Estimated delivery date 05/11/2026
Product Image

Telescope magnetic lifterØ6/8mm 5Newton

  • Eriks:12055800
  • Manufacturer:460989
  • Length:650 mm

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 12/11/2026

€185.45/ pieceexcl. VAT

€224.39incl. VAT

Estimated delivery date - 12/11/2026

€41.30/ pieceexcl. VAT

€49.97incl. VAT

74 In stock - Estimated delivery date 05/11/2026

€34.90/ pieceexcl. VAT

€42.23incl. VAT

14 In stock - Estimated delivery date 05/11/2026

€97.70/ pieceexcl. VAT

€118.22incl. VAT

11 In stock - Estimated delivery date 05/11/2026