
€198.50/ pieceexcl. VAT
€240.19incl. VAT
17 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | NBR |
Hardness | 70 |
Colour | Black |
Temperature range | -30 - 120°C |
Application | Snellijmen van O-Ringen |
Tradename | NBR |
Suitable for | O-ringen |