FACOM

FACOM Pulley puller - U.14L - Selfgripping outside puller 45mm

  • ERIKS:23443935
  • Manufacturer:3148510663104
Image 1
U.14 - SELF-GRIPPING OUTSIDE PULLERS WITH SLIM LEGS
-Access: 2 slim leg puller.
-Comfort: self-gripping legs by return spring. The puller stays in rolling position even when not in tension.
-Example of use = battery terminals.
Save to list

€61.56/ pieceexcl. VAT

€74.49incl. VAT

5 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
U.14L
Type
U.14L
Weight
380 g