Sanding Brushes

  • 1
  • 142
  • 43
  • 188
  • 20
  • 9
  • 13
  • 17
  • 11
  • 1
  • 8
  • 11
  • 10
  • 1
374 Products showing for Sanding Brushes
Product Image

FORMAT Fleece mop pin shank-Ø 6mm 50x30mm K240

  • Eriks:23429000
  • Manufacturer:4317784118033
  • Granulation:240

€8.79/ pieceexcl. VAT

€10.64incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Flap wheels shank-Ø 6mm 40x15mm K80

  • Eriks:23428933
  • Manufacturer:4317784282529
  • Granulation:80

€2.67/ pieceexcl. VAT

€3.23incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Flap wheels shank-Ø 6mm 30x15mm K120

  • Eriks:23428926
  • Manufacturer:4317784104456
  • Granulation:120

€2.59/ pieceexcl. VAT

€3.13incl. VAT

Estimated delivery date - 17/11/2026

€8.47/ pieceexcl. VAT

€10.25incl. VAT

50 In stock - Estimated delivery date 10/11/2026

€4.39/ pieceexcl. VAT

€5.31incl. VAT

30 In stock - Estimated delivery date 10/11/2026

€3.25/ pieceexcl. VAT

€3.93incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 10/11/2026

€2.24/ pieceexcl. VAT

€2.71incl. VAT

40 In stock - Estimated delivery date 10/11/2026
Product Image

NORTON Flapwheel spindle mounted beartex 60x30x6 F2501 A V FINE

  • Eriks:12383762
  • Manufacturer:63642515905
  • Lining material:Aluminium oxide
  • Diameter:60 mm
  • Material of carrier:Beartex

€14.83/ pieceexcl. VAT

€17.94incl. VAT

20 In stock - Estimated delivery date 10/11/2026

€3.48/ pieceexcl. VAT

€4.21incl. VAT

80 In stock - Estimated delivery date 10/11/2026

€3.25/ pieceexcl. VAT

€3.93incl. VAT

40 In stock - Estimated delivery date 10/11/2026

€4.41/ pieceexcl. VAT

€5.34incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

€2.21/ pieceexcl. VAT

€2.67incl. VAT

390 In stock - Estimated delivery date 10/11/2026

€2.76/ pieceexcl. VAT

€3.34incl. VAT

Sold per: 10Min. order: 10

17 In stock - Estimated delivery date 10/11/2026

€2.90/ pieceexcl. VAT

€3.51incl. VAT

70 In stock - Estimated delivery date 10/11/2026

€2.24/ pieceexcl. VAT

€2.71incl. VAT

40 In stock - Estimated delivery date 10/11/2026
Product Image

NORTON Flapwheel spindle mounted alox 60x20x6 R207 P80

  • Eriks:23150020
  • Manufacturer:63642531866
  • Lining material:Aluminium oxide
  • Granulation:80
  • Length:20 mm

€6.92/ pieceexcl. VAT

€8.37incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 10/11/2026
Product Image

NORTON Flapwheel spindle mounted alox 60x30x6 R207 P80

  • Eriks:12383717
  • Manufacturer:63642531865
  • Lining material:Aluminium oxide
  • Granulation:80
  • Diameter:60 mm

€7.74/ pieceexcl. VAT

€9.37incl. VAT

Sold per: 10Min. order: 10

60 In stock - Estimated delivery date 10/11/2026
Product Image

NORTON Flapwheel spindle mounted alox 50x20x6 R207 P80

  • Eriks:12363239
  • Manufacturer:63642533097
  • Lining material:Aluminium oxide
  • Granulation:80
  • Diameter:50 mm

€5.91/ pieceexcl. VAT

€7.15incl. VAT

Sold per: 10Min. order: 10

100 In stock - Estimated delivery date 10/11/2026
Product Image

NORTON Flapwheel spindle mounted alox 40x20x6 R207 P60

  • Eriks:12363274
  • Manufacturer:63642546771
  • Lining material:Aluminium oxide
  • Granulation:60
  • Diameter:40 mm

€4.88/ pieceexcl. VAT

€5.90incl. VAT

40 In stock - Estimated delivery date 10/11/2026
Product Image

NORTON Flapwheel spindle mounted alox 50x30x6 R207 P80

  • Eriks:12363296
  • Manufacturer:63642561879
  • Lining material:Aluminium oxide
  • Granulation:80
  • Diameter:50 mm

€7.27/ pieceexcl. VAT

€8.80incl. VAT

52 In stock - Estimated delivery date 10/11/2026
Product Image

NORTON Flapwheel spindle mounted alox 60x30x6 R207 P120

  • Eriks:12363232
  • Manufacturer:63642531861
  • Lining material:Aluminium oxide
  • Granulation:120
  • Diameter:60 mm

€8.12/ pieceexcl. VAT

€9.83incl. VAT

70 In stock - Estimated delivery date 10/11/2026
Product Image

NORTON Flapwheel spindle mounted alox 30x15x6 R207 P120

  • Eriks:12363282
  • Manufacturer:63642551593
  • Lining material:Aluminium oxide
  • Granulation:120
  • Diameter:30 mm

€4.19/ pieceexcl. VAT

€5.07incl. VAT

Sold per: 10Min. order: 10

50 In stock - Estimated delivery date 10/11/2026
Product Image

NORTON Flapwheel spindle mounted alox 40x20x6 R207 P120

  • Eriks:12363272
  • Manufacturer:63642546760
  • Lining material:Aluminium oxide
  • Granulation:120
  • Diameter:40 mm

€4.88/ pieceexcl. VAT

€5.90incl. VAT

30 In stock - Estimated delivery date 10/11/2026
Product Image

FORMAT Flap wheels shank-Ø 6mm 60x50mm K60

  • Eriks:23428972
  • Manufacturer:4317784103305
  • Granulation:60

€6.26/ pieceexcl. VAT

€7.57incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Flap wheels shank-Ø 6mm 50x20mm K80

  • Eriks:23428949
  • Manufacturer:84000080
  • Granulation:80

€3.50/ pieceexcl. VAT

€4.24incl. VAT

Estimated delivery date - 17/11/2026