PFERD

PFERD Mounted flap wheel 60x30x6 - P80 Aluminium oxide

  • ERIKS:23874417
  • Manufacturer:4007220155448
Image 1
Abrasive: Aluminium oxide A - General use on all materials.
Mounted flap wheels F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply with ISO 3919.
Save to list

€4.39/ pieceexcl. VAT

€5.31incl. VAT

30 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
80
Diameter
60 mm
Width
10 mm
Pin connection
6 mm