

€14.83/ pieceexcl. VAT
€17.94incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORTON |
Lining material | Aluminium oxide |
Diameter | 60 mm |
Material of carrier | Beartex |
Width | 30 mm |
Pin connection | 6 mm |