

€3.25/ pieceexcl. VAT
€3.93incl. VAT
40 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 80 |
Diameter | 30 mm |
Width | 30 mm |
Pin connection | 6 mm |