

€3.25/ pieceexcl. VAT
€3.93incl. VAT
Sold per: 10Min. order: 10
50 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 60 |
Diameter | 30 mm |
Width | 30 mm |
Pin connection | 6 mm |