Sanitary Coupling Seals

Hygienic coupling seals close sanitary pipe and coupling connections. The category includes milk-coupling rings and Tri-Clamp sealing rings for processes where cleanability and material suitability are central requirements.

What are hygienic coupling seals?

A hygienic coupling seal sits between the mating faces of a sanitary coupling. Milk-coupling and Tri-Clamp rings provide a replaceable sealing element in the joint. Preformed high-purity seals can also be used for couplings.

Applications and industries

These seals are used in food and pharmaceutical industries and in breweries. Tri-Clamp seals are suitable for processes involving CIP, Cleaning in Place, and SIP, Sterilization in Place. Material selection is matched to the medium, including hot steam or aggressive chemicals.

How to select hygienic coupling seals

First identify the coupling type, such as a milk coupling or Tri-Clamp. Then match the material to the medium and to contact with hot steam or aggressive chemicals. Also check the hygienic duty, coupling size and whether the connection needs a standard ring or a version with a blanking disc or screen.

Key attributes

Named Tri-Clamp seal materials are EPDM, FKM, silicone and PTFE, with white or blue variants; applications include CIP and SIP, and versions can incorporate blanking discs or screens.

Frequently asked questions

Which materials are available for Tri-Clamp sealing rings?

Tri-Clamp sealing rings are identified in EPDM, FKM, silicone and PTFE. Selection depends on the medium passing through the pipe or flanged connection. White and blue variants are also available.

Are hygienic coupling seals suitable for CIP and SIP?

Sanitary seals are generally suitable for CIP and SIP processes. Confirm the cleaning and sterilisation conditions for the application, then select a compatible material for those conditions.

Where are milk-coupling rings used?

Milk-coupling rings seal sanitary couplings used in the food industry. Together with Tri-Clamp rings, they are the product types specifically identified within hygienic coupling seals.

Which special Tri-Clamp seal versions are identified?

Tri-Clamp seals can also be supplied with blanking discs or screens. These versions combine the sealing function with closing or screening the coupling opening.

  • 390
  • 6
  • 313
  • 356
  • 8
  • 367
  • 8
  • 8
460 Products showing for Sanitary Coupling Seals
Product Image

ERIKS Tri-clamp seal flanged, FKM 514353, DIN32676, DN25

  • Eriks:12470830
  • Standard couplingring:DIN 32676
  • Inner diameter of flange:26 mm
  • Outer diameter of flange:50.5 mm

€8.30/ pieceexcl. VAT

€10.04incl. VAT

87 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring NBR 366318 DIN 11851 DN100

  • Eriks:10037725
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN100

€0.78/ pieceexcl. VAT

€0.94incl. VAT

1639 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring EPDM 559315 DIN 11851 DN50

  • Eriks:11041047
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN50

€2.06/ pieceexcl. VAT

€2.49incl. VAT

2496 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring EPDM 559315 DIN 11851 DN40

  • Eriks:11079189
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN40

€1.97/ pieceexcl. VAT

€2.38incl. VAT

2536 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring NBR 366318 DIN 11851 DN65

  • Eriks:10037722
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN65

€0.98/ pieceexcl. VAT

€1.19incl. VAT

468 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring VMQ 714177 DIN 11851 DN100

  • Eriks:11235821
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN100

€9.50/ pieceexcl. VAT

€11.50incl. VAT

285 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tri-clamp seal flanged, EPDM 559273, DIN32676, DN40

  • Eriks:12751528
  • Standard couplingring:DIN 32676
  • Inner diameter of flange:38 mm
  • Outer diameter of flange:50.5 mm

€10.60/ pieceexcl. VAT

€12.83incl. VAT

1122 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring VMQ 714177 DIN 11851 DN50

  • Eriks:11098943
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN50

€4.06/ pieceexcl. VAT

€4.91incl. VAT

332 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tri-Clamp seal with lip NBR white DN50

  • Eriks:11213585
  • Dimension couplingring:DN50

€2.12/ pieceexcl. VAT

€2.57incl. VAT

2956 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring Without lip FKM 514342 DIN 11851 DN32

  • Eriks:11278651
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN32

€7.62/ pieceexcl. VAT

€9.22incl. VAT

3105 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring EPDM 559315 DIN 11851 DN100

  • Eriks:11061124
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN100

€2.24/ pieceexcl. VAT

€2.71incl. VAT

6392 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring EPDM 559315 DIN 11851 DN65

  • Eriks:11041046
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN65

€1.78/ pieceexcl. VAT

€2.15incl. VAT

1177 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tri-clamp seal unflanged, PTFE ER-01-E, ASME-BPE, 1-1/2''

  • Eriks:12673504
  • Standard couplingring:ASME-BPE
  • Inner diameter of flange:34.8 mm
  • Outer diameter of flange:50.5 mm

€6.60/ pieceexcl. VAT

€7.99incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring EPDM 559315 DIN 11851 DN80

  • Eriks:11079192
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN80

€2.19/ pieceexcl. VAT

€2.65incl. VAT

3189 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring HNBR 886270 DIN 11851 DN50

  • Eriks:11232020
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN50

€6.45/ pieceexcl. VAT

€7.80incl. VAT

3512 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tri-clamp seal unflanged, EPDM 559273, SMS3017, DN38

  • Eriks:12936805
  • Standard couplingring:SMS3017
  • Inner diameter of flange:35.6 mm
  • Outer diameter of flange:50.5 mm

€9.20/ pieceexcl. VAT

€11.13incl. VAT

Estimated delivery date - 19/11/2026
Product Image

ERIKS Milk Coupling ring NBR 366318 DIN 11851 DN80

  • Eriks:10037723
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN80

€1.31/ pieceexcl. VAT

€1.59incl. VAT

89 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tri-clamp seal flanged, EPDM 559273, DIN32676, DN100

  • Eriks:12751573
  • Standard couplingring:DIN 32676
  • Inner diameter of flange:100 mm
  • Outer diameter of flange:119 mm

€23.50/ pieceexcl. VAT

€28.44incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring NBR 366318 DIN 11851 DN20

  • Eriks:10037717
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN20

€0.38/ pieceexcl. VAT

€0.46incl. VAT

1490 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tri-clamp seal flanged, EPDM 559273, ASME-BPE, 1-1/2''

  • Eriks:12696833
  • Standard couplingring:ASME-BPE
  • Inner diameter of flange:34.8 mm
  • Outer diameter of flange:50.5 mm

€11.20/ pieceexcl. VAT

€13.55incl. VAT

Sold per: 5Min. order: 5

468 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring EPDM 559315 DIN 11851 DN25

  • Eriks:11089627
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN25

€1.75/ pieceexcl. VAT

€2.12incl. VAT

1350 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Milk Coupling ring EPDM 559315 DIN 11851 DN32

  • Eriks:11079190
  • Standard couplingring:DIN 11851
  • Dimension couplingring:DN32

€1.93/ pieceexcl. VAT

€2.34incl. VAT

1779 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tri-clamp seal flanged, EPDM 559273, ASME-BPE, 2''

  • Eriks:12751403
  • Standard couplingring:ASME-BPE
  • Inner diameter of flange:47.5 mm
  • Outer diameter of flange:64 mm

€13.20/ pieceexcl. VAT

€15.97incl. VAT

146 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tri-clamp seal flanged, EPDM 559273, ISO1127, DN20

  • Eriks:12751487
  • Standard couplingring:ISO 1127
  • Inner diameter of flange:23.7 mm
  • Outer diameter of flange:50.5 mm

€14.10/ pieceexcl. VAT

€17.06incl. VAT

165 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tri-clamp seal flanged, EPDM 559273, DIN32676, DN80

  • Eriks:12696836
  • Standard couplingring:DIN 32676
  • Inner diameter of flange:81 mm
  • Outer diameter of flange:106 mm

€26.10/ pieceexcl. VAT

€31.58incl. VAT

Estimated delivery date - 20/11/2026