




€11.20/ pieceexcl. VAT
€13.55incl. VAT
Sold per: 5Min. order: 5
468 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.20 | - |
25+ | €10.08 | 10.00% |
50+ | €8.96 | 20.00% |
100+ | €8.40 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 34.8 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | 1-1/2'' |
A | 50.5 mm |
B | 34.8 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |