




€10.60/ pieceexcl. VAT
€12.83incl. VAT
1122 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.60 | - |
25+ | €9.54 | 10.00% |
50+ | €8.48 | 20.00% |
100+ | €7.95 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 38 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN40 |
A | 50.5 mm |
B | 38 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |