




€8.30/ pieceexcl. VAT
€10.04incl. VAT
87 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.30 | - |
25+ | €7.47 | 10.00% |
50+ | €6.64 | 20.00% |
100+ | €6.23 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 26 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN25 |
A | 50.5 mm |
B | 26 mm |
Type triclampring | With lip (type 2) |
Seal material | FKM |
Compound | 514353 |
Colour | Black |