




€26.10/ pieceexcl. VAT
€31.58incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.10 | - |
25+ | €23.49 | 10.00% |
50+ | €20.88 | 20.00% |
100+ | €19.58 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 81 mm |
Outer diameter of flange | 106 mm |
Dimension couplingring | DN80 |
A | 106 mm |
B | 81 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |