Mechanical Seals

Mechanical Seals retain liquid or gaseous media within rotating equipment. They operate where the shaft of a pump or mixer passes through the housing and are separate from compression packing.

What are Mechanical Seals?

A mechanical seal is a specific sealing product for rotating equipment. Its sealing function is located around the shaft and prevents the process medium from escaping at that point. The category covers the mechanical sealing principle, not braided packing compressed in a stuffing box.

Applications and industries

The equipment explicitly named consists of pumps and mixers. Mechanical seals are intended for rotating shafts that must retain a liquid or gaseous medium within the equipment. Other shaft seals, such as oil seals, V-rings and Alphaseal types, belong in the separate shaft-seal category.

How to select Mechanical Seals

First identify whether the equipment is a pump or mixer and where the rotating shaft passes through the housing. Then specify whether the medium is liquid or gaseous. Select a mechanical seal specifically and avoid confusing it with an oil seal, V-ring or compression packing.

Key attributes

Key attributes are pump or mixer application, rotating shaft, sealing location and liquid or gaseous process medium.

Frequently asked questions

Where does a mechanical seal prevent leakage?

A mechanical seal prevents liquid or gaseous medium from escaping from a pump or mixer where the rotating shaft passes through the housing. Check the machine, shaft passage and medium before selecting this sealing group.

Is a mechanical seal the same as compression packing?

No. Mechanical seals form a distinct sealing principle for rotating equipment. Compression packing is braided packing used in a stuffing box and belongs in the separate Compression Packing category.

  • 28
  • 203
  • 205
  • 205
  • 201
  • 5402
  • 201
  • 4605
  • 620
  • 104
  • 1
  • 6
  • 275
  • 23
  • 356
13206 Products showing for Mechanical Seals
Product Image

Mechanical Seal BAO 014 /S CAR/CER/E

  • Eriks:12412467
  • Secondary seal material:EPDM
  • Sliding ring material:Carbon
  • Countersliding ring material:Ceramics

€36.90/ pieceexcl. VAT

€44.65incl. VAT

2169 In stock - Estimated delivery date 13/11/2026
Product Image

Mechanical Seal PCO 025 /S CAR/CER/V

  • Eriks:12415745
  • Secondary seal material:FKM
  • Sliding ring material:Carbon
  • Countersliding ring material:Ceramics

€90.60/ pieceexcl. VAT

€109.63incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal Stationary Ring SEO 043 /S -/SIC/E

  • Eriks:12419427
  • Countersliding ring material:Siliciumcarbide
  • Secondary seal material:EPDM
  • d1:43 mm

€264.50/ pieceexcl. VAT

€320.05incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal Stationary Ring SDO 040 /S -/SIC/N

  • Eriks:11228142
  • Countersliding ring material:Siliciumcarbide
  • Secondary seal material:NBR
  • d1:40 mm

€214.00/ pieceexcl. VAT

€258.94incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Mechanical Seal BBO 043 /S SIC/SIC/V

  • Eriks:12419378
  • Secondary seal material:FKM
  • Sliding ring material:Siliciumcarbide
  • Countersliding ring material:Siliciumcarbide

€420.00/ pieceexcl. VAT

€508.20incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Mechanical Seal TCO 019 /R SS/CAR/E

  • Eriks:11171415
  • Secondary seal material:EPDM
  • Sliding ring material:Stainless steel
  • Countersliding ring material:Carbon

€65.50/ pieceexcl. VAT

€79.26incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Mechanical Seal Stationary Ring SEO 045 /S -/CER/N

  • Eriks:12419883
  • Countersliding ring material:Ceramics
  • Secondary seal material:NBR
  • d1:45 mm

€138.00/ pieceexcl. VAT

€166.98incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal Stationary Ring SEO 040 /S -/CER/V

  • Eriks:12356640
  • Countersliding ring material:Ceramics
  • Secondary seal material:FPM
  • d1:40 mm

€130.00/ pieceexcl. VAT

€157.30incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal Stationary Ring SEO 033 /S -/SIC/E

  • Eriks:12417639
  • Countersliding ring material:Siliciumcarbide
  • Secondary seal material:EPDM
  • d1:33 mm

€231.00/ pieceexcl. VAT

€279.51incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal BGO 045 /S SIC/SIC/E

  • Eriks:12419757
  • Secondary seal material:EPDM
  • Sliding ring material:Siliciumcarbide
  • Countersliding ring material:Siliciumcarbide

€317.00/ pieceexcl. VAT

€383.57incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal Rotary Ring SAE 035 /S CAR/-/V

  • Eriks:10067962
  • Direction of rotation left:Yes
  • Direction of rotation right:Yes
  • Sliding ring material:Carbon

€332.00/ pieceexcl. VAT

€401.72incl. VAT

Estimated delivery date - 10/12/2026
Product Image

Mechanical Seal PAO 025 /S SIC/SIC/V

  • Eriks:12415452
  • Secondary seal material:FKM
  • Sliding ring material:Siliciumcarbide
  • Countersliding ring material:Siliciumcarbide

€344.00/ pieceexcl. VAT

€416.24incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal BBB 028 /S CAR/SIC/V

  • Eriks:12416159
  • Secondary seal material:FKM
  • Sliding ring material:Carbon
  • Countersliding ring material:Siliciumcarbide

€243.00/ pieceexcl. VAT

€294.03incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal PDO 040 /S CAR/SIC/V

  • Eriks:12418697
  • Secondary seal material:FKM
  • Sliding ring material:Carbon
  • Countersliding ring material:Siliciumcarbide

€284.50/ pieceexcl. VAT

€344.25incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal PEO 040 /S CAR/SIC/E

  • Eriks:12418968
  • Secondary seal material:EPDM
  • Sliding ring material:Carbon
  • Countersliding ring material:Siliciumcarbide

€263.50/ pieceexcl. VAT

€318.83incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal PCO 040 /S SIC/SIC/N

  • Eriks:12418994
  • Secondary seal material:NBR
  • Sliding ring material:Siliciumcarbide
  • Countersliding ring material:Siliciumcarbide

€533.00/ pieceexcl. VAT

€644.93incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal PBO 040 /S CAR/SIC/V

  • Eriks:12418959
  • Secondary seal material:FKM
  • Sliding ring material:Carbon
  • Countersliding ring material:Siliciumcarbide

€284.50/ pieceexcl. VAT

€344.25incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal PAO 040 /S CAR/SIC/N

  • Eriks:12418681
  • Secondary seal material:NBR
  • Sliding ring material:Carbon
  • Countersliding ring material:Siliciumcarbide

€263.50/ pieceexcl. VAT

€318.83incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal PDO 055 /S SIC/SIC/V

  • Eriks:12421171
  • Secondary seal material:FKM
  • Sliding ring material:Siliciumcarbide
  • Countersliding ring material:Siliciumcarbide

€1,075.00/ pieceexcl. VAT

€1,300.75incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal TCD 030 /L SS/CAR/V

  • Eriks:12416504
  • Secondary seal material:FKM
  • Sliding ring material:Stainless steel
  • Countersliding ring material:Carbon

€146.50/ pieceexcl. VAT

€177.27incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal BAO 020 /S CAR/CER/E

  • Eriks:12414259
  • Secondary seal material:EPDM
  • Sliding ring material:Carbon
  • Countersliding ring material:Ceramics

€47.30/ pieceexcl. VAT

€57.23incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal BEB 068 /S CAR/SIC/E

  • Eriks:12422904
  • Secondary seal material:EPDM
  • Sliding ring material:Carbon
  • Countersliding ring material:Siliciumcarbide

€443.50/ pieceexcl. VAT

€536.64incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal BBA 025 /S SIC/SIC/N

  • Eriks:12415642
  • Secondary seal material:NBR
  • Sliding ring material:Siliciumcarbide
  • Countersliding ring material:Siliciumcarbide

€274.00/ pieceexcl. VAT

€331.54incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal BBA 040 /S SIC/SIC/V

  • Eriks:12418886
  • Secondary seal material:FKM
  • Sliding ring material:Siliciumcarbide
  • Countersliding ring material:Siliciumcarbide

€380.00/ pieceexcl. VAT

€459.80incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Mechanical Seal Stationary Ring SGA 082,5/S -/SIC/N

  • Eriks:12424364
  • Countersliding ring material:Siliciumcarbide
  • Secondary seal material:NBR
  • d1:82.5 mm

€487.00/ pieceexcl. VAT

€589.27incl. VAT

Estimated delivery date - 20/11/2026