



€36.90/ pieceexcl. VAT
€44.65incl. VAT
2169 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | BAO |
Shaft diameter | 14 mm |
Type | BAO |
Built-in length, mounted | 21 mm |
Outer diameter, rotor | 32 mm |
Chamber diameter, stator | 35 mm |
Built-in length, rotor | 13 mm |
Built-in length, stator | 8 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 14 mm |
d7 | 35 mm |
d3 | 32 mm |
l1 | 13 mm |
l4 | 8 mm |