



€214.00/ pieceexcl. VAT
€258.94incl. VAT
2 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €214.00 | - |
5+ | €181.90 | 15.00% |
10+ | €171.20 | 20.00% |
20+ | €160.50 | 25.00% |
35+ | €149.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 40 mm |
Face to Face length | 11 mm |
Chamber diameter, stator | 58 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | NBR |
Type | SDO |
d1 | 40 mm |
d7 | 58 mm |
l4 | 11 mm |