



€130.00/ pieceexcl. VAT
€157.30incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €130.00 | - |
5+ | €110.50 | 15.00% |
10+ | €104.00 | 20.00% |
20+ | €97.50 | 25.00% |
35+ | €91.00 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 40 mm |
Face to Face length | 11 mm |
Chamber diameter, stator | 58 mm |
Countersliding ring material | Ceramics |
Secondary seal material | FPM |
Type | SEO |
Diameter pin | 4 mm |
d1 | 40 mm |
d7 | 58 mm |
d8 | 4 mm |
l4 | 11 mm |