





€65.50/ pieceexcl. VAT
€79.26incl. VAT
1 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.50 | - |
5+ | €55.68 | 15.00% |
10+ | €52.40 | 20.00% |
20+ | €49.13 | 25.00% |
35+ | €45.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 19 mm |
Type | TCO |
Built-in length, mounted | 33 mm |
Outer diameter, rotor | 31 mm |
Chamber diameter, stator | 30.9 mm |
Built-in length, rotor | 25 mm |
Built-in length, stator | 8 mm |
Secondary seal material | EPDM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 19 mm |
d7 | 30.9 mm |
d3 | 31 mm |
l1 | 25 mm |
l4 | 8 mm |