Speed Reducers

  • 165
  • 393
  • 109
  • 82
  • 26
  • 30
  • 53
558 Products showing for Speed Reducers
Product Image

FENNER W series Gearhead IEC80-B14 Size 743 25:1 ratio

  • Eriks:12734210
  • Manufacturer:743D0680C
  • Model:Gearhead
  • Size:743
  • Rated torque:70 Nm

€152.97/ pieceexcl. VAT

€185.09incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER Worm gearbox W series size 741 I=5:1 motor mounting IEC63B14 mounting position B3

  • Eriks:12734159
  • Manufacturer:741D0163C
  • Model:Gearhead
  • Size:741
  • Rated torque:12 Nm

€119.77/ pieceexcl. VAT

€144.92incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€210.71/ pieceexcl. VAT

€254.96incl. VAT

Estimated delivery date - 03/12/2026
Product Image

FENNER Worm gearbox W series size 741 I=30:1 motor mounting IEC63B14 mounting position B3

  • Eriks:12734165
  • Manufacturer:741D0763C
  • Model:Gearhead
  • Size:741
  • Rated torque:15 Nm

€114.00/ pieceexcl. VAT

€137.94incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER Worm gearbox W series size 741 I=80:1 motor mounting IEC56B14 mounting position B3

  • Eriks:12734169
  • Manufacturer:741D1156C
  • Model:Gearhead
  • Size:741
  • Rated torque:11 Nm

€114.00/ pieceexcl. VAT

€137.94incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER Worm gearbox W series size 741 I=40:1 motor mounting IEC63B14 mounting position B3

  • Eriks:12734166
  • Manufacturer:741D0863C
  • Model:Gearhead
  • Size:741
  • Rated torque:14 Nm

€114.00/ pieceexcl. VAT

€137.94incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER Worm gearbox W series size 741 I=25:1 motor mounting IEC63B14 mounting position B3

  • Eriks:12734164
  • Manufacturer:741D0663C
  • Model:Gearhead
  • Size:741
  • Rated torque:16 Nm

€114.00/ pieceexcl. VAT

€137.94incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER Worm gearbox W series size 741 I=7:1 motor mounting IEC63B14 mounting position B3

  • Eriks:12734160
  • Manufacturer:741D0263C
  • Model:Gearhead
  • Size:741
  • Rated torque:13 Nm

€114.00/ pieceexcl. VAT

€137.94incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER Worm gearbox W series size 741 I=60:1 motor mounting IEC56B14 mounting position B3

  • Eriks:12734168
  • Manufacturer:741D1056C
  • Model:Gearhead
  • Size:741
  • Rated torque:12 Nm

€114.00/ pieceexcl. VAT

€137.94incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER Worm gearbox W series size 741 I=15:1 motor mounting IEC63B14 mounting position B3

  • Eriks:12734162
  • Manufacturer:741D0463C
  • Model:Gearhead
  • Size:741
  • Rated torque:13 Nm

€114.00/ pieceexcl. VAT

€137.94incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER Worm gearbox W series size 741 I=10:1 motor mounting IEC63B14 mounting position B3

  • Eriks:12734161
  • Manufacturer:741D0363C
  • Model:Gearhead
  • Size:741
  • Rated torque:13 Nm

€114.00/ pieceexcl. VAT

€137.94incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC80-B14 Size 745 60:1 ratio

  • Eriks:12734259
  • Manufacturer:745D1080C
  • Model:Gearhead
  • Size:745
  • Rated torque:200 Nm

€282.37/ pieceexcl. VAT

€341.67incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC90-B14 Size 745 20:1 ratio

  • Eriks:12734254
  • Manufacturer:745D0590C
  • Model:Gearhead
  • Size:745
  • Rated torque:210 Nm

€282.37/ pieceexcl. VAT

€341.67incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC100-B14 Size 745 15:1 ratio

  • Eriks:12734253
  • Manufacturer:745D0410C
  • Model:Gearhead
  • Size:745
  • Rated torque:200 Nm

€282.37/ pieceexcl. VAT

€341.67incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC100-B14 Size 745 10:1 ratio

  • Eriks:12734252
  • Manufacturer:745D0310C
  • Model:Gearhead
  • Size:745
  • Rated torque:195 Nm

€282.37/ pieceexcl. VAT

€341.67incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC100-B14 Size 745 7.5:1 ratio

  • Eriks:12734251
  • Manufacturer:745D0210C
  • Model:Gearhead
  • Size:745
  • Rated torque:185 Nm

€282.37/ pieceexcl. VAT

€341.67incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC90-B14 Size 745 25:1 ratio

  • Eriks:12734255
  • Manufacturer:745D0690C
  • Model:Gearhead
  • Size:745
  • Rated torque:200 Nm

€282.37/ pieceexcl. VAT

€341.67incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC100-B14 Size 745 100:1 ratio

  • Eriks:12734261
  • Model:Gearhead
  • Size:745
  • Diameter input shaft:14 mm

€282.37/ pieceexcl. VAT

€341.67incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC132-B5 Size 747 7.5:1 ratio

  • Eriks:12734336
  • Manufacturer:747D0213D
  • Model:Gearhead
  • Size:747
  • Rated torque:552 Nm

€614.79/ pieceexcl. VAT

€743.90incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC100-B14 Size 747 40:1 ratio

  • Eriks:12734343
  • Manufacturer:747D0810C
  • Model:Gearhead
  • Size:747
  • Rated torque:671 Nm

€614.79/ pieceexcl. VAT

€743.90incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC132-B5 Size 747 80:1 ratio

  • Eriks:12734346
  • Model:Gearhead
  • Size:747
  • Diameter input shaft:24 mm

€614.79/ pieceexcl. VAT

€743.90incl. VAT

3 In stock - Estimated delivery date 10/11/2026

€614.79/ pieceexcl. VAT

€743.90incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC90-B14 Size 743 100:1 ratio

  • Eriks:12734216
  • Model:Gearhead
  • Size:743
  • Diameter input shaft:11 mm

€152.97/ pieceexcl. VAT

€185.09incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC90-B14 Size 743 80:1 ratio

  • Eriks:12734215
  • Model:Gearhead
  • Size:743
  • Diameter input shaft:11 mm

€152.97/ pieceexcl. VAT

€185.09incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FENNER W series Gearhead IEC80-B14 Size 743 5:1 ratio

  • Eriks:12734205
  • Manufacturer:743D0180C
  • Model:Gearhead
  • Size:743
  • Rated torque:62 Nm

€160.68/ pieceexcl. VAT

€194.42incl. VAT

1 In stock - Estimated delivery date 10/11/2026