

€282.37/ pieceexcl. VAT
€341.67incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | W |
Model | Gearhead |
Size | 745 |
Rated torque | 200 Nm |
Diameter input shaft | 28 mm |
Diameter output shaft | 28 mm |
Diameter input flange | 160 mm |
IEC indication | 100 |
Motor mounting | B14 |