FENNER

FENNER W series Gearhead IEC90-B14 Size 743 100:1 ratio

  • ERIKS:12734216
Image 1
A modern modular designed aluminium worm box available in a vast range of sizes and ratios for cost effective solutions, they offer excellent mechanical strength whilst being especially lightweight.
Save to list

€152.97/ pieceexcl. VAT

€185.09incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
W
Model
Gearhead
Size
743
Diameter input shaft
11 mm
Diameter output shaft
25 mm
Diameter input flange
90 mm