

€614.79/ pieceexcl. VAT
€743.90incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | W |
Model | Gearhead |
Size | 747 |
Rated torque | 671 Nm |
Diameter input shaft | 28 mm |
Diameter output shaft | 42 mm |
Diameter input flange | 160 mm |
IEC indication | 100 |
Motor mounting | B14 |