

€119.77/ pieceexcl. VAT
€144.92incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | W |
Model | Gearhead |
Size | 741 |
Rated torque | 12 Nm |
Diameter input shaft | 11 mm |
Diameter output shaft | 14 mm |
Diameter input flange | 90 mm |
Mounting postion | B3 |
IEC indication | 63 |
Motor mounting | B14 |
€8.65/ pieceexcl. VAT
€10.47incl. VAT
3 In stock - Estimated delivery date 10/11/2026€19.24/ pieceexcl. VAT
€23.28incl. VAT
4 In stock - Estimated delivery date 10/11/2026€111.09/ pieceexcl. VAT
€134.42incl. VAT
20 In stock - Estimated delivery date 10/11/2026€108.32/ pieceexcl. VAT
€131.07incl. VAT
Estimated delivery date - 12/05/2027