Guide Roller and Carriages

  • 661
  • 45
  • 152
  • 116
  • 1685
  • 3
  • 176
  • 81
  • 1342
  • 1
  • 3
  • 9
  • 1
  • 1
  • 2
2659 Products showing for Guide Roller and Carriages
Product Image

INA Ball Runner Block Size: 25 Preload class: V1 Steel KWVE25-B-V1-G3

  • Eriks:12634232
  • Manufacturer:010831746-0240
  • Size:25
  • Preload class:V1
  • Accuracy class:G3

€170.15/ pieceexcl. VAT

€205.88incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

INA Ball Runner Block Size: 15 Preload class: V1 Steel KWVE15-B-V1-G3

  • Eriks:12622403
  • Manufacturer:015859592-0240
  • Size:15
  • Preload class:V1
  • Accuracy class:G3

€129.03/ pieceexcl. VAT

€156.13incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

INA Ball Runner Block Size: 30 Preload class: V1 Steel KWVE30-B-V1-G4

  • Eriks:12634535
  • Manufacturer:017172268-0250
  • Size:30
  • Preload class:V1
  • Accuracy class:G4

€197.54/ pieceexcl. VAT

€239.02incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

INA Ball Runner Block Size: 15 Preload class: V0 Steel KWVE15-B-V0-G4

  • Eriks:24205535
  • Manufacturer:KWVE15-B-V0-G4
  • Size:15
  • Preload class:V0
  • Accuracy class:G4

€122.85/ pieceexcl. VAT

€148.65incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

INA Linear recirculating roller bearing unit RUS19069-GR3/-10-15

  • Eriks:12633267
  • Manufacturer:001373390-0004
  • Width:27 mm
  • Height:19 mm
  • Length:70.4 mm

€545.78/ pieceexcl. VAT

€660.39incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

INA Ball Runner Block Size: 10 Steel KUVS10-B

  • Eriks:12633228
  • Manufacturer:005400058-0000
  • Size:10
  • Width:51.6 mm
  • Height:11 mm

€94.87/ pieceexcl. VAT

€114.79incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 13/11/2026
Product Image

INA Ball Runner Block Construction type: HL Size: 25 Preload class: V1 Steel KWSE25-HL-RROC-V1-G3

  • Eriks:12633421
  • Manufacturer:078566924-0240
  • Size:25
  • Preload class:V1
  • Accuracy class:G3

€362.63/ pieceexcl. VAT

€438.78incl. VAT

20 In stock - Estimated delivery date 13/11/2026

€204.62/ pieceexcl. VAT

€247.59incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

CR Fixed Combined bearing 400-0056

  • Eriks:14065743
  • Manufacturer:400-0056
  • Diameter:40 mm
  • Outer Diameter:77.7 mm
  • Width:23 mm

€70.03/ pieceexcl. VAT

€84.74incl. VAT

21 In stock - Estimated delivery date 13/11/2026

€250.67/ pieceexcl. VAT

€303.31incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€238.73/ pieceexcl. VAT

€288.86incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€164.69/ pieceexcl. VAT

€199.27incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

INA Ball Runner Block Construction type: H Size: 35 Preload class: V1 Steel KWVE35-B-H-V1-G1

  • Eriks:12634613
  • Manufacturer:020037198-0220
  • Size:35
  • Preload class:V1
  • Accuracy class:G1

€228.53/ pieceexcl. VAT

€276.52incl. VAT

Estimated delivery date - 17/11/2026
Product Image

INA Ball Runner Block Size: 30 Preload class: V1 Steel KWSE30-V1-G3

  • Eriks:24211732
  • Manufacturer:0007729920431
  • Size:30
  • Preload class:V1
  • Accuracy class:G3

€273.21/ pieceexcl. VAT

€330.58incl. VAT

Estimated delivery date - 17/11/2026
Product Image

INA Ball Runner Block Size: 15 Preload class: V1 Steel KWVE15-B-V1-G4

  • Eriks:24204857
  • Manufacturer:0158595920441
  • Size:15
  • Preload class:V1
  • Accuracy class:G4

€122.85/ pieceexcl. VAT

€148.65incl. VAT

Estimated delivery date - 17/11/2026
Product Image

INA Ball Runner Block Size: 45 Preload class: V2 Steel KWVE45-B-UG-V2-G2

  • Eriks:12635030
  • Manufacturer:062502832-0330
  • Size:45
  • Preload class:V2
  • Accuracy class:G2

€286.93/ pieceexcl. VAT

€347.19incl. VAT

Estimated delivery date - 17/11/2026
Product Image

INA Ball Runner Block Size: 30 Preload class: V2 Steel KWVE30-B-V2-G4

  • Eriks:12634539
  • Manufacturer:017172268-0350
  • Size:30
  • Preload class:V2
  • Accuracy class:G4

€197.54/ pieceexcl. VAT

€239.02incl. VAT

Estimated delivery date - 17/11/2026
Product Image

INA Ball Runner Block Size: 35 Preload class: V1 Steel KWVE35-B-V1-G1

  • Eriks:12634785
  • Manufacturer:017420555-0220
  • Size:35
  • Preload class:V1
  • Accuracy class:G1

€240.08/ pieceexcl. VAT

€290.50incl. VAT

Estimated delivery date - 17/11/2026
Product Image

INA Linear recirculating roller bearing unit RUS26126-GR3/-10-15

  • Eriks:12633290
  • Manufacturer:001373420-0004
  • Width:40 mm
  • Height:26 mm
  • Length:126.5 mm

€930.04/ pieceexcl. VAT

€1,125.35incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 17/11/2026
Product Image

INA Linear recirculating roller bearing unit RUS19105-GR3/-10-15

  • Eriks:12633273
  • Manufacturer:001444360-0004
  • Width:27 mm
  • Height:19 mm
  • Length:105.5 mm

€847.84/ pieceexcl. VAT

€1,025.89incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 17/11/2026
Product Image

INA Roller Runner Block Size: 14061 Steel PR14061-PP-GR1/0-5

  • Eriks:12633246
  • Manufacturer:PR14061-PP-GR1/0-5
  • Size:14061
  • Accuracy class:GR1
  • Width:38.1 mm

€891.09/ pieceexcl. VAT

€1,078.22incl. VAT

Estimated delivery date - 17/11/2026
Product Image

INA Roller Runner Block Size: 14135 Steel PR14135-GR1/0-10

  • Eriks:12633255
  • Manufacturer:001360248-0001
  • Size:14135
  • Accuracy class:GR1
  • Width:76.2 mm

€4,054.64/ pieceexcl. VAT

€4,906.11incl. VAT

Estimated delivery date - 17/11/2026
Product Image

INA Ball Runner Block Construction type: S Size: 20 Preload class: V0 Steel KWVE20-B-S-V0-G4

  • Eriks:24211386
  • Manufacturer:012508926-0150
  • Size:20
  • Preload class:V0
  • Accuracy class:G4

€148.52/ pieceexcl. VAT

€179.71incl. VAT

Estimated delivery date - 17/11/2026
Product Image

INA Ball Runner Block Construction type: ESC Size: 15 Preload class: V1 Steel KWVE15-B-ESC-V1-G2

  • Eriks:12633583
  • Manufacturer:017065461-0230
  • Size:15
  • Preload class:V1
  • Accuracy class:G2

€108.58/ pieceexcl. VAT

€131.38incl. VAT

Estimated delivery date - 17/11/2026
Product Image

INA Cam Roller Runner Block Size: 86 Aluminium LFCL86

  • Eriks:11726833
  • Manufacturer:002898713-0000
  • Size:86

€402.57/ pieceexcl. VAT

€487.11incl. VAT

Estimated delivery date - 04/12/2026