

891,09 €/ pieceexcl. VAT
1.078,22 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PR..PP |
Size | 14061 |
Accuracy class | GR1 |
Material | Steel |
Width | 38.1 mm |
Height | 28.6 mm |
Length | 98.1 mm |